Apply to be a TradeMaster!
Main product image of Jard 1-1/2 Pole Definite Purpose Contactor w/ Lugs (30A, 24V)
Magnifying glass
Hover image to zoom

Jard 1-1/2 Pole Definite Purpose Contactor w/ Lugs (30A, 24V)

Brand:
Jard
SKU:
17315
Rating:
(2)
Q&A:
(0)
Jard 1-1/2 Pole Definite Purpose Contactor w/ Lugs (30A, 24V)
Magnifying glass
Hover image to zoom
$28.73 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
MARS2 Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. These contactors contain a universal mounting base which gives them the capability of replacing most contactor brands. Power connections can be made with either screws and quick connects, or lugs and quick connects depending on the style.

Features:
  • Designed for use on refrigeration, air conditioning and electric heating systems
  • High performance as well as Reliability
  • Universal mounting base allows replacement of most contactor brands
  • Lugs and quick connects

Specs

–
Poles:

1.5

Product Type:

Contactor

Amperage:

30

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of Jard 1-1/2 Pole Definite Purpose Contactor w/ Lugs (30A, 24V)
Jard 1-1/2 Pole Definite Purpose Contactor w/ Lugs (30A, 24V)
SKU: 17315
(2)
30
24V
40
120/208/240V

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent experience

I received what I ordered as it should be in a very timely manner. I will definitely use this place again when I need parts for my hvac. Thank you!! I highly recommend using them!
Kevin
Amelia, va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its ok but fragile

I am not a licensed hvac technician but I do know and understand how most hvac systems work. That being said, I replaced my contact switch at the condenser unit with the exact same product brand and model number. When I installed the new switch I tightened one of the screws too hard and the plastic housing broke. Be careful when tightening screws on this item. Thats the only reason I gave it 3 stars.
Mike
Joshua, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy