Apply to be a TradeMaster!
Main product image of 1/4" OD x 3/8" NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/4" OD x 3/8" NPTF Rigid 90-Degree Elbow

SKU:
PP480823W
Rating:
(0)
Q&A:
(0)
1/4" OD x 3/8" NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$3.09 each
BOX UP & SAVE 6%
$29.10 box of 10
$2.91 each
In Stock
In Stock
Get 45 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
1/4"
Product Highlight: Size
3/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Material
Polypropylene

Description

–
1/4" OD x 3/8" NPTF Rigid 90-Degree Elbow

Product Features
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Product Type:

Elbow

OD:

1/4"

Size:

3/8"

Connection Type:

NPTF

Application:

Plumbing

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD x 3/8" NPTF Male Adapter (Single-Pack)
SKU: PP010823WP
John Guest
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy