The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" x 16" White Plastic Direct Connection Waste Arm, P37017
Magnifying glass
Hover image to zoom

1-1/2" x 16" White Plastic Direct Connection Waste Arm, P37017

Brand:
Jones Stephens
SKU:
P37017
Rating:
(0)
Q&A:
(0)
1-1/2" x 16" White Plastic Direct Connection Waste Arm, P37017
Magnifying glass
Hover image to zoom
$2.79 each
In Stock
In Stock
Get 34 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Color
White

Description

  • Constructed of white plastic for impact resistance
  • Connects to tailpiece in sink drain applications
  • Quick and easy installation
  • Direct connection
  • cUPC listed

Specs

Type:

Waste Tube

Material:

Plastic

Size:

1-1/2"

Length (Inches):

16"

Color:

White

Approvals:

cUPC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Color
CURRENT ITEM
Product Image of 1-1/2" x 16" White Plastic Direct Connection Waste Arm, P37017
1-1/2" x 16" White Plastic Direct Connection Waste Arm, P37017
SKU: P37017
Waste Tube
Plastic
1-1/2"
16"
White
Waste Tube
Plastic
1-1/2"
16"
White

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy