Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" PVC Solvent Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 12" PVC Solvent Tailpiece
Magnifying glass
Hover image to zoom
$2.05 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Finish
PVC
Product Highlight: Length (Inches)
12" Length

Specs

–
Type:

Extension Tube

Size:

1-1/2"

Material:

PVC

Connection Type:

Solvent Weld

Finish:

PVC

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" Centers (Direct Connect X Slip Connect) End Outlet Waste, w/ Baffle Tee
SKU: TPV5C150-16
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy