Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" PVC Tail Piece Solvent Weld One End - White
Magnifying glass
Hover image to zoom

1-1/4" x 12" PVC Tail Piece Solvent Weld One End - White

SKU:
230-47051225
Rating:
(0)
Q&A:
(0)
1-1/4" x 12" PVC Tail Piece Solvent Weld One End - White
Magnifying glass
Hover image to zoom
$3.15 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Finish
PVC

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Type:

Extension Tube

Size:

1-1/4"

Material:

PVC

Length (Inches):

12"

Connection Type:

Solvent Weld

Finish:

PVC

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy