Apply to be a TradeMaster!
Main product image of 1-1/2" x 6" PVC Flanged Tailpiece, P37026
Magnifying glass
Hover image to zoom
1-1/2" x 6" PVC Flanged Tailpiece, P37026
Magnifying glass
Hover image to zoom
$1.86 each
BOX UP & SAVE 9%
$42.50 box of 25
$1.70 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC

Description

–
1-1/2" x 6" PVC Flanged Tailpiece

Specs

–
Type:

Extension Tube

Flanged Tailpiece

Material:

PVC

Length (Inches):

6"

Size:

1-1/2"

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" PVC Double Flanged Tailpiece
SKU: TPV2150-16DF
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

We use these in all our jobs.
DMB
Gettysburg, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Awesome product
Don
T3xas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy