Apply to be a TradeMaster!
Main product image of 1-1/2" White Plastic 3 Way Slip Joint Tee w/ 1-1/4" Washer
Magnifying glass
Hover image to zoom

1-1/2" White Plastic 3 Way Slip Joint Tee w/ 1-1/4" Washer

SKU:
P37400
Rating:
(1)
Q&A:
(0)
1-1/2" White Plastic 3 Way Slip Joint Tee w/ 1-1/4" Washer
Magnifying glass
Hover image to zoom
$3.20 each
In Stock
In Stock
Get 112 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2" x 1-1/2" x 1-1/2"
Product Highlight: Color
White

Description

–
  • Constructed of white plastic for impact resistance
  • Creates watertight seal on P-trap
  • Slip joint design ensures easy repair or replacement
  • Slip joint connection
  • UPC listed
  • cUPC listed

Specs

–
Type:

Tee

Material:

Plastic

Size:

1-1/2" x 1-1/2" x 1-1/2"

Color:

White

Approvals:

cUPC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Color
Jones Stephens
Tee
Plastic
1-1/2" x 1-1/2" x 1-1/2"
White

You May Also Need

1-1/2" x 1-1/2" 90° Elbow - White
SKU: 230-8206125
Sioux Chief

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy fit

These fittings work well and half the price.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy