Apply to be a TradeMaster!
Main product image of 1-1/2" Adjustable Black Plastic Slip-Joint End Outlet Waste
Magnifying glass
Hover image to zoom

1-1/2" Adjustable Black Plastic Slip-Joint End Outlet Waste

Brand:
Jones Stephens
SKU:
P39008
Rating:
(1)
Q&A:
(0)
1-1/2" Adjustable Black Plastic Slip-Joint End Outlet Waste
Magnifying glass
Hover image to zoom
$8.94 each
In Stock
In Stock
Get 7 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
ABS
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS
Product Highlight: Connection Type
Direct Connect Connection
Product Highlight: Length (Inches)
16" Length

Specs

Type:

Waste Tube

Material:

ABS

Size:

1-1/2"

Finish:

ABS

Connection Type:

Direct Connect

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Material
Size
Finish
Connection Type
CURRENT ITEM
Product Image of 1-1/2" Adjustable Black Plastic Slip-Joint End Outlet Waste
1-1/2" Adjustable Black Plastic Slip-Joint End Outlet Waste
SKU: P39008
(1)
Waste Tube
ABS
1-1/2"
ABS
Direct Connect
Bluefin
Extension Tube
PVC
1-1/2"
PVC
Slip-Joint

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Good quality good price.
Snake
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy