Apply to be a TradeMaster!
Main product image of 5" x 18" Stud Guard, 16 Gauge (Box of 15)
Magnifying glass
Hover image to zoom

5" x 18" Stud Guard, 16 Gauge (Box of 15)

SKU:
S33518
Rating:
(6)
Q&A:
(0)
5" x 18" Stud Guard, 16 Gauge (Box of 15)
Magnifying glass
Hover image to zoom
$67.08 each
In Stock
In Stock
Get 93 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5" x 18"

Description

  • 20 Holes
  • CARTON QUANTITIES ONLY
  • Specs

    Size:

    5" x 18"

    Gauge:

    16

    Type:

    Non-Self Nailing

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    1-1/2" x 6" 16 Gauge Self-Nailing Stud Guard
    SKU: 33895
    Oatey

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    I would buy again

    Does exactly what it was designed for. Excellent customer service.
    Vacman
    Siloam Springs
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase this item again

    Good product at a good price
    Todd
    Dayton, Tn
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, even better service

    Great product, even better service, definitely buy again from SupplyHouse.
    Scott
    Woodland Park, CO
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Code Inspector Approved

    Performs as it should and is heavy duty.
    Chris
    Wilmington,NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works

    Price is good and they get the job done.
    Chris
    Wilmington,NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Stud Master

    Heavy duty plate that our local inspector seems to think is required on any exterior wall plate penetration, regardless of hole size. Cheaper to just nail em up rather than lost man hours with the inspector.
    Chris
    Wilmington , NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy