Shop Resideo Sale
Main product image of 5" x 8" 16 Gauge Self-Nailing Metal BOCA Plate
Magnifying glass
Hover image to zoom

5" x 8" 16 Gauge Self-Nailing Metal BOCA Plate

Brand:
Oatey
SKU:
33899
Rating:
(9)
Q&A:
(0)
5" x 8" 16 Gauge Self-Nailing Metal BOCA Plate
Magnifying glass
Hover image to zoom
$2.91 each
In Stock
In Stock
Get 720 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 8"
Product Highlight: Material
Steel

Description

–
5" x 8" 16 Gauge Metal Self-Nailing BOCA Plate, provide protection for pipes and wiring installations.

Specs

–
Size:

5" x 8"

Material:

Steel

Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Works great

Self nailing. Very simple and easy.
Mike
New Hampshire
3 years ago
Was this review helpful to you?

Yes

I was glad I found you .
Bo
Jackson Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am ordering more

These are hard to find at local supplyu and box stores
mike
Ashland City Tn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Fastest shipping around
Tim
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No. I would not buy this product again

These do not tack on very well at all. They have to be put in with screws which is not how they are designed
Tyler G
Rexburg ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fast delivery
Vac Man
Siloam Springs AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nail stopper

best nail stoppers works great good quality
Vic the plumber
Anaheim ca
6 years ago
Was this review helpful to you?

Heavy Duty and perfect for blocking those nails from pipes

I use these on all my Central Vacuum Installations to protect my piping and low voltage wiring
CVT
Cleveland, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this great product agin. They are made by Otis.

The plates comply with the new IRC Codes and are about 60 percent less expensive than the Simpson Strong Tie. The Supply House always has low prices.
Charles
Savannah, Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy