Shop Resideo Sale
Main product image of 3-1/2" x 18" Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom

3-1/2" x 18" Stud Guard, 16 Gauge

SKU:
539-18
Rating:
(6)
Q&A:
(1)
3-1/2" x 18" Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom
$3.64 each
In Stock
In Stock
Get 394 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

3-1/2" x 18" Stud Guard, 16 Gauge

Specs

–
Gauge:

16

Type:

Non-Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

GREAT SERVICE!

I ORDERED AND RECEIVED CONSTANT UPDATES TO FULFILLMENT, SHIPPING AND EST DELIVERY DATE. ITEM ARRIVED WITHOUT AN ISSUE AS WHAT I ORDERED WERE METAL STUD GUARD PLATES. GREAT JOB EVERYONE!!
CHRIS
CHICAGO IL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised and fast delivery

This place is the way to go. Order comes the next day, competitive pricing and great service. Thank you!
JP
Blackstone, Ma
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great product at a good price
Bohannon
Indianola, Ia.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product BUT

I truly need to have an 16" on center for our electrical needs.
john
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Product shipped the day I bought it. Worked great
Dadio
Lansdale PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As listed and free shipping options too

Quick turn around Definately 5 star performance
Joe
Balwin ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this 'galvanized' 16 gauge metal?

Asked by Graham 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Graham, thanks for writing in. These are considered heavy-duty steel, and they are not galvanized.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy