Apply to be a TradeMaster!
Main product image of 10:1 Infrared Thermometer laser
Magnifying glass
Hover image to zoom

10:1 Infrared Thermometer laser

SKU:
IR1
Rating:
(1)
Q&A:
(0)
10:1 Infrared Thermometer laser
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-4° to 752° F

Description

–
Klein Tools IR1 is an infrared thermometer with a targeting laser. It has a wide measurement range of -4°F to 752°F (-20°C to 400°C) and a 10:1 distance-to-spot ratio. The backlit display provides clear readings.

Product Features
  • Infrared Thermometer has an optical resolution (distance-to-spot) of 10:1
  • Features include targeting laser; automatic hold; backlit display; low battery, auto power-off
  • Drop protection to 6.6ft. (2 m)
  • Measurement range is -4°F to 752°F (-20°C to 400°C)
  • Not a medical device; thermometer is NOT intended for use on people or animals
  • Fixed emissivity at 0.95
  • Includes custom pouch and a 9V battery
  • ''Auto Power-Off'' conserves and extends battery life

Product Specifications
  • Type: Infrared Thermometer with Targeting Laser
  • Application: Accurate Targeting and Temperature Measurement
  • Special Features: Target Laser
  • Material: Plastic Housing, Electronic Components
  • Batteries: 1 x 9V
  • Distance to Spot: 10:1
  • Accuracy: Above freezing: ±4° F or ±2%; Accuracy Below Freezing: ±4° F Plus 0.2 Degrees Per Degree Below 32° F
  • Display: Digital Backlit
  • Display Resolution: 0.1F (0.1 C)
  • Response Time: < 0.25s
  • Degree Format: F or C
  • Range: -4° to 752° F (-20° to 400° C)
  • Standard: EN 61326-1:2013, EN 608251:2014, 21 CFR 1040.10 and 1040.11, Class II Laser, CE
  • Drop Protection: 6.6 ft (2 m)
  • Included: Custom Pouch and 1 x 9V Battery

Specs

–
Product Type:

Thermometer

Type:

Infrared

Laser

Battery Type:

9V Zinc-Carbon

Batteries Included:

1

Temperature Range (F):

-4° to 752° F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF15
Titan Pro

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

10 degrees off

Temp reading reading 10 degrees to low. Inacurrate device.
JR
TX
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy