Apply to be a TradeMaster!
Main product image of Armored and BX Cable Cutter
Magnifying glass
Hover image to zoom
Armored and BX Cable Cutter
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 6 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

The Klein Tools BX and Armored Cable Cutter is simple to use. It easily cuts 3/8" flexible conduit and #10, 12, and 14 armored cables with a couple of turns of the handle. Extra blades can be stored in the handle for convenience.

Product Features
  • Cable Cutters cut BX and 3/8" armored cable
  • Shear's swift-cutting blade eliminates burrs
  • Does not nick cable
  • Easily cuts 3/8" flexible conduit and #10, 12, and 14 armored cables with up to 4 wires with a couple of turns of the handle
  • Depth of cut adjusts between standard MC and reduced diameter MC
  • Use with Klein Tools replacement blade

Specifications:
  • Type: BX and Armored Cable Cutter
  • Cutting Capacity: 3/8'' Flexible Conduit, #10, #12, and #14 Armored Cable
  • Application: Easily Cuts 3/8'' Flexible Conduit and #10, 12, and 14 Armored Cables with Up to 4
  • Wires with a Couple of Turns of the Handle
  • Special Features: Depth of Cut Adjusts Between Standard MC and Reduced Diameter MC
  • Handle Color: Black
  • Handle Finish: Plastic-Dipped

Specs

Product Type:

Cable Cutter

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

11-in-1 Screwdriver/Nut Driver w/ Schrader Bit
SKU: 32527
Klein Tools

1 Replacement Part

BX Cutter Replacement Blade
SKU: 53726SEN
Klein Tools
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy