Apply to be a TradeMaster!
Main product image of 1/8" x 4" Cabinet Tipped Terminal Block Screwdriver
Magnifying glass
Hover image to zoom

1/8" x 4" Cabinet Tipped Terminal Block Screwdriver

SKU:
612-4-KLEIN
Rating:
(0)
Q&A:
(0)
1/8" x 4" Cabinet Tipped Terminal Block Screwdriver
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Terminal Block Screwdriver

Klein Tools' Terminal Block Screwdriver is precision-machined for an exact fit. This flat head screwdriver provides 76-Percent higher torque values than the required ASME B107 Standard. Its Cushion-Grip Handle offers the comfort needed for all-day work.

Features
  • Precision machined tip provides exact fit for terminal block screws
  • Tip is up to 19-Percent stronger than competitors
  • Tip provides 76-Percent higher torque value than the required ASME B107 Standard
  • Cushion-Grip handle offers greater torque comfort


Specifications:
  • Special Features: Cushion Grip
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 1/8'' (3.2 mm)
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Color: Black
  • Overall Length: 7.75'' (19.7 cm)
  • Weight: 2.4 oz (68 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Size:

1/8"

Shank Length:

4"

Length (Inches):

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy