Apply to be a TradeMaster!
Main product image of 2-in-1 Hex Head Slide Drive Magnetic Nut Driver
Magnifying glass
Hover image to zoom

2-in-1 Hex Head Slide Drive Magnetic Nut Driver

SKU:
65129
Rating:
(2)
Q&A:
(0)
2-in-1 Hex Head Slide Drive Magnetic Nut Driver
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Length (Inches)
10-1/4" Length

Description

–
2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch

Product Features

  • Unique, patented tip switches from 1/4-Inch size to 5/16-Inch size
  • Magnetic regardless of which driver is selected
  • Twist the thumb nut to lock tip setting
  • Cushion-Grip handle for added torque and comfort
  • U.S. Patent 7,654,175 B2


Specifications:
  • Type: Hex Driver
  • Application: HVAC
  • Special Features: Slide Drive™
  • Tip Size: 1/4'', 5/16''
  • Magnetic: Yes
  • Shank Length: 6'' (152.4 mm)
  • Insulated: No
  • Handle Type: Cushion-Grip
  • Handle Length: 4.313'' (109.6 mm)
  • Overall Length: 10.25'' (260.4 mm)
  • Weight: 0.50 lb (0.23 kg)

Specs

–
Product Type:

Nut Driver

Hex Driver

Size:

1/4"

5/16"

Length (Inches):

10-1/4"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Slim-Profile Mini Ratchet Set (5 Piece)
SKU: 65200-KLEIN
Klein Tools

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely Recommend

Great Tool For Anything HVAC
Matt
WV
2 years ago
Was this review helpful to you?

I will buy again and again

Use this product everyday as an HVAC tech. Recommend it to anyone in the industry. The 6" length is great for the hard to reach areas
None
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy