Apply to be a TradeMaster!
Main product image of 6-in-1 Multi-Bit Extended Reach Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

6-in-1 Multi-Bit Extended Reach Screwdriver/Nut Driver

SKU:
32559
Rating:
(3)
Q&A:
(0)
6-in-1 Multi-Bit Extended Reach Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$20.79 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16"
Product Highlight: Bit Type
Square #2, Square #1, Phillips #1, Slotted, Nut Driver, Phillips #2
Product Highlight: Length (Inches)
9-1/10" Length

Description

–
Multi-Bit Screwdriver / Nut Driver, 6-in-1, Extended Reach, Ph, Sl

Our extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces. Cushion-Grip handles provide superior torque and comfort.

Features:
  • Multi-bit screwdriver with interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes
  • Extended shafts and blades provide 39-percent longer reach
  • Extra-long shaft provides full reach of 4 standard-blade screwdriver
  • Small diameter shaft for comfortable grip and quick, easy turning
  • Contains: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted, #1 and #2 Phillips, 1/4-Inch (6 mm) and 5/16-Inch (8 mm) nut drivers


Specifications:
  • Nut Driver Sizes: 1/4'', 5/16''
  • Phillips Bits: #1, #2
  • Slotted Bits: 1/4'' (0.6 cm), 3/16'' (0.5 cm)
  • Magnetic: No
  • Shank Length: 4.109'' (10.4 cm)
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Yellow/Black
  • Overall Length: 9.109'' (23.1 cm)
  • Weight: 6.6 oz (186 g)

Specs

–
Product Type:

Nut Driver

Screwdriver

Length (Inches):

9-1/10"

Size:

1/4"

3/16"

5/16"

Bit Type:

Square #2

Square #1

Phillips #1

Slotted

Nut Driver

Phillips #2

Shaft Length:

4-1/10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4-in-1 Electronics Screwdriver with Rotating Cap, Phillips, Slotted Bits
SKU: 32581
Klein Tools

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best screwdriver ever

This is a must have screwdriver for every professional to have in their toolbox.
Retired20959
Medina Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Extended Reach Screwdriver

My only complaint is it does not have a Robertson (square) bit. Otherwise the perfect screwdriver to reach just a little further.
Northstar Mobile
South Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome for general Maintenance.

By far my favorite screwdriver for general Maintenance. Takes cvare of 87% of my screwdriver/nutdriver needs. If all you need are slotted, Phillips, 1/4" and 5/16" The slight extra length really comes in handy when working in cabinets. Hollow shaft allows you to get the nutdrivers on studs.
Greg
Alabam
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy