Apply to be a TradeMaster!
Main product image of 13 Piece Combination Insulated Tool Set with Roll-Up Pouch
Magnifying glass
Hover image to zoom

13 Piece Combination Insulated Tool Set with Roll-Up Pouch

Brand:
Knipex
SKU:
9K-00-80-03-US
Rating:
(0)
Q&A:
(0)
13 Piece Combination Insulated Tool Set with Roll-Up Pouch
Magnifying glass
Hover image to zoom
$368.53 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2, Phillips #3, Slotted, Phillips #1
Product Highlight: Length (Inches)
7-1/2", 9", 8", 6", 3-1/4", 4", 6-1/4", 10" Length
Product Highlight: Material
Steel
Product Highlight: Finish
Polished
Product Highlight: Color
Yellow, Red

Description

–
13 Piece Combination Insulated Tool Set with roll-up nylon material pouch (9K 00 80 03 US)

Includes:
  • 6-1/4" Insulation Stripper (11 08 160)
  • 7-1/2" Cable Knife (98 54)
  • 8" Long Nose Pliers with Cutter (26 18 200 US)
  • 8" High Leverage Diagonal Cutting Pliers (74 08 200 US)
  • 8" Cable Shears (95 18 200 SBA)
  • 9" High Leverage Combination Pliers (02 08 225 US)
  • 10" Alligator Water Pump Pliers (88 08 250 US)
  • 5/32" Slotted Screwdriver, 4" (98 20 40)
  • 1/4" Slotted Screwdriver, 6" (98 20 65)
  • 5/16" Slotted Screwdriver, 7" (98 20 80)
  • Phillips #1 Screwdriver, 3-1/4" (98 24 01)
  • Phillips #2 Screwdriver, 4" (98 24 02)
  • Phillips #3 Screwdriver, 6" (98 24 03)

Specs

–
Product Type:

Pliers

Knife

Screwdriver

Length (Inches):

7-1/2"

9"

8"

6"

3-1/4"

4"

6-1/4"

10"

Bit Type:

Phillips #2

Phillips #3

Slotted

Phillips #1

Material:

Steel

Finish:

Polished

Color:

Yellow

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" High Leverage Insulated Diagonal Cutters
SKU: 74-08-200-US
Knipex
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy