| Approvals: | NSF/ANSI 61 CEC ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 CSA B651 |
|---|---|
| Spout Height: | 9" |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Finish Family: | Oil Rubbed Bronze |
| Number of Holes: | 3 4 |
| Flow Rate (GPM): | 1.5 |
| Material: | Metal (Unspecified) |
| Installation Type: | Deck Mount |
| Includes: | Side Sprayer |
| Finish: | Oil Rubbed Bronze |
| Warranty: | Limited Lifetime |
| Series: | Artifacts |
| Product Type: | Kitchen Faucet |
| Max Deck Thickness: | 1.81" |
| Number of Handles: | 2 |
| Type: | Manual |
| Faucet Configuration: | Bridge |
| ADA: | Yes |
| Application: | Residential |