Shop Resideo Sale
Main product image of Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Vibrant French Gold), K-76519-4-AF
Magnifying glass
Hover image to zoom

Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Vibrant French Gold), K-76519-4-AF

Brand:
Kohler
SKU:
K-76519-4-AF
Rating:
(0)
Q&A:
(0)
Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Vibrant French Gold), K-76519-4-AF
Magnifying glass
Hover image to zoom
$1,359.37 each
In Stock
In Stock
Get 21 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Vibrant French Gold
Product Highlight: Installation Type
Deck Mount

Description

–
Artifacts Three-hole bridge kitchen sink faucet with side sprayer

The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts deck-mount bridge faucet celebrates vintage style with its lever handles and Victorian-inspired full-swivel spout. A convenient side spray lets you switch from gentle BerrySoft spray to powerful Sweep spray at the touch of a button, so you're set for food prep as well as quick cleanup.
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Tall swing spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • Two Lever handles offer separate control of hot and cold water
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Number of Holes:

4

3

Flow Rate (GPM):

1.5

Approvals:

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Number of Handles:

2

Material:

Metal (Unspecified)

Includes:

Side Sprayer

Series:

Artifacts

Country of Origin:

United States

Type:

Manual

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Spout Height:

9"

Application:

Residential

Valve Type:

Ceramic Disc

Handle Style:

Lever

Finish:

Vibrant French Gold

ADA:

Yes

Installation Type:

Deck Mount

Faucet Configuration:

Bridge

Finish Family:

Brushed Gold / Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy