| Faucet Configuration: | Bridge |
|---|---|
| Handle Style: | Lever |
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Finish: | Vibrant Polished Nickel |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Number of Handles: | 2 |
| Type: | Manual |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Warranty: | Limited Lifetime |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 CEC NSF/ANSI 61 |
| Finish Family: | Polished Nickel |
| Number of Holes: | 3 4 |
| Material: | Brass |
| Includes: | Side Sprayer |
| Series: | Artifacts |
| Spout Height: | 9" |