Shop Resideo Sale
Main product image of Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Matte Black), K-76519-4-BL
Magnifying glass
Hover image to zoom

Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Matte Black), K-76519-4-BL

Brand:
Kohler
SKU:
K-76519-4-BL
Rating:
(0)
Q&A:
(0)
Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Matte Black), K-76519-4-BL
Magnifying glass
Hover image to zoom
K-76519-4-BL has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Matte Black

Description

–
Artifacts Three-hole bridge kitchen sink faucet with side sprayer

The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts deck-mount bridge faucet celebrates vintage style with its lever handles and Victorian-inspired full-swivel spout. A convenient side spray lets you switch from gentle BerrySoft spray to powerful Sweep spray at the touch of a button, so you're set for food prep as well as quick cleanup.
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Tall swing spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • Two Lever handles offer separate control of hot and cold water
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Country of Origin:

United States

ADA:

Yes

Application:

Residential

Installation Type:

Deck Mounted

Finish:

Matte Black

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm