Shop Resideo Sale
Main product image of Artifacts Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Vibrant Titanium), K-76519-4-TT
Magnifying glass
Hover image to zoom

Artifacts Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Vibrant Titanium), K-76519-4-TT

Brand:
Kohler
SKU:
K-76519-4-TT
Rating:
(0)
Q&A:
(0)
Artifacts Three-Hole Bridge Kitchen Sink Faucet w/ Side Sprayer (Vibrant Titanium), K-76519-4-TT
Magnifying glass
Hover image to zoom
$1,590.36 each
In Stock
In Stock
Get 14 Wed, Nov 18

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Titanium
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts deck-mount bridge faucet celebrates vintage style with its lever handles and Victorian-inspired full-swivel spout. A convenient side spray lets you switch from gentle BerrySoft spray to powerful Sweep spray at the touch of a button, so you're set for food prep as well as quick cleanup.
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Tall swing spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • Two Lever handles offer separate control of hot and cold water
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Finish:

Vibrant Titanium

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

ADA / ICC A117.1

Material:

Metal (Unspecified)

Number of Holes:

4

3

Application:

Residential

Faucet Configuration:

Bridge

Type:

Manual

Warranty:

Limited Lifetime

Series:

Artifacts

Valve Type:

Ceramic Disc

Finish Family:

Graphite / Gunmetal

Installation Type:

Deck Mount

Number of Handles:

2

ADA:

Yes

Product Type:

Kitchen Faucet

Includes:

Side Sprayer

Flow Rate (GPM):

1.5

Spout Height:

9"

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy