| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC |
|---|---|
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.5 |
| Material: | Brass |
| Number of Holes: | 4 3 |
| Includes: | Side Sprayer |
| Application: | Residential |
| ADA: | Yes |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Spout Height: | 9" |
| Product Type: | Kitchen Faucet |
| Finish: | Vibrant Stainless |
| Finish Family: | Stainless Steel |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Series: | Artifacts |
| Faucet Configuration: | Bridge |