| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CEC CSA B651 Lead Free |
|---|---|
| Spout Height: | 9" |
| Flow Rate (GPM): | 1.5 |
| Faucet Configuration: | Bridge |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Type: | Manual |
| ADA: | Yes |
| Number of Holes: | 4 3 |
| Max Deck Thickness: | 1.81" |
| Series: | Artifacts |
| Installation Type: | Deck Mount |
| Number of Handles: | 2 |
| Product Type: | Kitchen Faucet |
| Includes: | Side Sprayer |
| Material: | Brass |
| Application: | Residential |
| Valve Type: | Ceramic Disc |