The Day Savers – A National Tradesmen Day Contest
Main product image of 7,000 BTU, R-410A, Ductless Multi F Wall Mounted High Efficiency Air Cond/Heat Pump - Indoor Unit w/ Built-In WiFi
Magnifying glass
Hover image to zoom

7,000 BTU, R-410A, Ductless Multi F Wall Mounted High Efficiency Air Cond/Heat Pump - Indoor Unit w/ Built-In WiFi

Brand:
LG
SKU:
LMN079HVT
Rating:
(4)
Q&A:
(0)
7,000 BTU, R-410A, Ductless Multi F Wall Mounted High Efficiency Air Cond/Heat Pump - Indoor Unit w/ Built-In WiFi
Magnifying glass
Hover image to zoom
LMN079HVT has been discontinued
Discontinued October 14, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
7,000 BTU, R-32, Multi F Wall Mounted High Efficiency Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNMAB071A
(0)
Order by 6PM, receive 14 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
7000 BTUs
Product Highlight: Heating Capacity (BTU)
8100 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


What Sets This Unit Apart? 


7,000 BTU Cooling, 8,100 BTU Heating Capacity - This Energy Star rated LG unit provides reliable year-round comfort and precision temperature control for spaces up to 300 sq. ft.


Minimal Maintenance - Features auto restart, a self-cleaning indoor coil, and a condensate sensor connection to greatly reduce the need for hands-on maintenance.


Innovative Inverter - The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.


Natural Airflow - Chaos wind technology and 4-way auto swing ensure consistent and natural-feeling air distribution and whisper-quiet operation.


Smart Unit, Smart Choice - Allows in-home climates to be controlled from anywhere using the Smart ThinQ app.


A Breath of Fresh Air - Users enjoy cleaner air thanks to the 3M Micro Protection Filter.


Product Overview 


An air conditioner and heat pump designed for high-efficiency and low maintenance, the LG LMN079HVT is a smart choice for homeowners and technicians alike.


Maintenance is a breeze thanks to the self-cleaning indoor coil, auto restart, and condensate sensor connection. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.


Homeowner satisfaction is a given thanks to a 3M Micro Dust Filter and Chaos Wind feature, providing cleaner, fresher air and more natural airflow patterns. The unit's also equipped with Smart ThinQ app functionality so homeowners can adjust their climate settings from anywhere.


The LG LMN079HVT wall unit comes complete with a wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it. Explore our resources for more information about mini splits and check out our selection of LG units here.


This is an indoor unit. The outdoor unit must be purchased separately. 

Reducers or Increasers (adapters) come with the product. All of LG's equipment comes with proper flare nuts. 

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you. 
LG Rebates and Incentives

Note: Capacities vary based on combinations


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info


We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.


Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.


Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.


Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

8100

Cooling Capacity (BTU):

7000

Air Circulation (CFM H/M/L):

254/204/148

Application:

Cooling

Sound Level H/M/L (dB(A)+3):

33/30/26

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

1/4"

Suction Line:

3/8"

Drain OD:

27/32"

Drain ID:

5/8"

Refrigerant Type:

R-410A

Sensor Type:

Thermistor

Fan Type:

Cross Flow

Mount:

Wall

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

29 Replacement Parts

Link, MFF62923101
SKU: MFF62923101
LG
Cover, MCK68472701
SKU: MCK68472701
LG
Air Filter, MDJ64984703
SKU: MDJ64984703
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great unit

very quiet; fit nicely and works great with our compressor. LG support was great at getting us information for what fits our unit.
Michael
Philadelphia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Awesome products and service
Phil
Cape May NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if needed

This 7,000 BTU wall mount with built in wifi works great in the bedrooms they are in. One of the rooms upstairs in my brick home that is unfortunately not well insulated from the western sun gets scorched by the afternoon sun. This unit does the job of cooling the room quickly with near whisper quiet operation. Many functions and options to move the cold air how I choose at the push of a button on the easy to use remote or with a free downloaded app on my smartphone. The best part about the app is I can turn on / off and change functions from anywhere, home or at work to condition the air before I get home!! Best part is I can avoid waking up sleeping kids by entering the room while they are sleeping 😴
Jon
Warren, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Residential cooling - quiet and efficient
Carl
Auburn Calif
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?