Apply to be a TradeMaster!
Main product image of 4" Brown Plastic Under Eave Vent
Magnifying glass
Hover image to zoom

4" Brown Plastic Under Eave Vent

SKU:
143B
Rating:
(6)
Q&A:
(1)
4" Brown Plastic Under Eave Vent
Magnifying glass
Hover image to zoom
$7.97 each
BOX UP & SAVE 13%
$83.52 box of 12
$6.96 each
In Stock
In Stock
Get 86 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
  • Damper prevents outside elements from entering the vent
  • Can be used to vent clothes dryers
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Panasonic EZSoffit Vent with Soffit Termination System for Optimized Airflow, EZSV14
SKU: EZSV14
Panasonic

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good vent

Easy to see if it's working. Had to do a bit of searching to find it in brown
JZ
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work well in sloped soffits

I bought these to use in sloped soffits because they are smaller than most and can be installed so that they stay shut easily. If you install so the air blows uphill then the damp will stay shut better when the fan is off. Other soffit vents either have a spring loaded damper which takes up lots of space or has two dampers, one out each side, and those have a tendency to open easier when not in use.
W. Ponds
Beaufort, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

don't need another

for what it's made for
none
Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cheap plastic

This was a replacement. The first one arrived broken. It's plastic so it's kind of cheaply made. I would recommend it if you can't find anything else you are looking for. We couldn't find anything else.
TBNJG
WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works but cheap plastic

I bought 2 of these but the first one broke on install. The flapper on second one does not close 100% but it does work. It is nice to use in the eve vent for stove as it directs the heat/moisture away from the eve and not sucked back into atic.
Cdub
MICHIGAN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

loved the service and product

simple to install and did the job the way i wanted to do it
mike
mentor.oh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these be painted? Or do they come in black?

Asked by Larry 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Larry! These come only in brown (143B) and white (143W). They are paintable. They are made out of plastic so you may want to scuff the surface up it a little to aid in the paint adhering to it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy