Apply to be a TradeMaster!
Main product image of 4" 90° Aluminum Dryer Duct (Extends 24" to 41")
Magnifying glass
Hover image to zoom

4" 90° Aluminum Dryer Duct (Extends 24" to 41")

SKU:
3006
Rating:
(4)
Q&A:
(0)
4" 90° Aluminum Dryer Duct (Extends 24" to 41")
Magnifying glass
Hover image to zoom
3006 has been discontinued
Discontinued July 22, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
4" 90-Degree Aluminum Dryer Duct (Extends 24" to 41")
SKU:3006-R
(4)
Order by today, receive 16 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–
Tite-Fit or Dryer Wall Box products allow for tight space clothes dryer installations such as laundry closets. Our high quality galvanized worm gear clamps get the job done without binding when tightening.

Includes:
  • Solves tight space venting problems
  • Rectangular duct is 2” x 6“
  • As close as 3” between wall and dryer

Specs

–
Size:

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Periscope Kit
SKU: 650-020
DiversiTech

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

I'm very happy to have stumbled across Supply House. So far there has been great communication and fast shipping.
Do It Your self
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

saves room, no hassles with hoses

will help with annual cleaning of dryer
Pete
Philly
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great problem solver and time saver

Not sure what I would have done without it and Supply House is my go to place for all my home supply neefs
Paul DIY
Katy TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Worked great saved about 8 inch in smaller laundry room
Tony
Mcadoo pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?