Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
302L
Rating:
(3)
Q&A:
(0)
4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
302L has been discontinued
Discontinued September 11, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct w/ Crimped Lock
SKU:302T
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–

Includes: aluminum semi-rigid duct.

  • Semi-rigid duct will not collapse, sag or kink
  • Flame resistant & durable

Specs

–
Length (Feet):

8'

Material:

Aluminum

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Aluminum Adjustable Elbow (22.5° to 90°)
SKU: 2310-LAMBRO
Lambro Industries

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

We buy these often

They work great!
Oscar
Frankfort, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We buy these often

Dryer vents, bath fans & range fans
Oscar
Frankfort, IL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All Metal Flex Pipe for Gas Dryer

I was told by a plumbing inspector (Massachusetts) that gas dryers now require either rigid metal exhaust piping or all metal flexible piping. Foil faced PVC flex pipe is no longer acceptable. This product filled the bill. Good quality, easy to cut and fit. Works with standard band clamps.
Euler Operator
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?