Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Schedule 40 Fittings
PVC Sch 40 Unions (Socket)
1" PVC Sch. 40 Socket Union w/ Buna-N O-ring
Brand:
Lasco
SKU:
457010
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry 457010
Unavailable since May 21, 2022
Direct Replacement:
1" PVC Sch. 40 Socket Union w/ Buna-N O-ring
Brand:
SKU:
457-010
(43)
Order by
today
, receive 503 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
White
Specs
–
Product Type:
Union
Size:
1"
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Color
...
CURRENT ITEM
1" PVC Sch. 40 Socket Union w/ Buna-N O-ring
SKU:
457010
(1)
Lasco
1"
White
1" PVC Sch. 40 Socket Union w/ Buna-N O-ring
SKU:
457-010
Spears
1"
White
You May Also Need
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60003
Hercules
4 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60043
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60053
Hercules
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60713
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60253
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60703
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
16 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60055
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60210
Hercules
32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60220
Hercules
4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60652
Hercules
16 oz. Regular Body, Fast Set Below Zero PVC Cement (Clear)
SKU:
60145
Hercules
16 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60215
Hercules
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
i would purchase product again
perfect match to existing union i needed to connect to, fast shipping
Louis
NY
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video