Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ZCB048S4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
ZCB048S4-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
610187-02 Top Panel Repair Parts, 11L21
11L21
Lennox
Heat Access Panel
99W38
Sorry, we don't currently sell this item.
Request This Item
Filter Access Panel
62E01
Sorry, we don't currently sell this item.
Request This Item
Filter Access Panel (No Econ)
58E01
Sorry, we don't currently sell this item.
Request This Item
610192-01 Access Panel (No Econo), 99W40
99W40
Lennox
Accessory Access (Econo)
54E01
Sorry, we don't currently sell this item.
Request This Item
Mullion Corner Rear
11L29
Sorry, we don't currently sell this item.
Request This Item
Mullion Corner Front
11L25
Sorry, we don't currently sell this item.
Request This Item
Supply/Return Panel
99W33
Sorry, we don't currently sell this item.
Request This Item
610188-01 Duct Cover Return, 99W31
99W31
Lennox
610188-02 Duct Cover Supply, 99W32
99W32
Lennox
Discharge Grille, 97M69
97M69
Lennox
(2)
Mullion Control Front
99W44
Sorry, we don't currently sell this item.
Request This Item
4 MFD Oval Run Capacitor (370V)
12904-JARD
Jard
Fuse - 3 Amp
10F78
Sorry, we don't currently sell this item.
Request This Item
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
70/10 MFD Round Dual Capacitor (440v), 29W09
29W09
Lennox
24vac 30min Dob Time Relay, 12U98
12U98
Lennox
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
Lennox Contactor, 68J37
68J37
Lennox
(3)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(8)
Terminal Block, 80K65
80K65
Lennox
Transformer
99W92
Sorry, we don't currently sell this item.
Request This Item
Class 2 Transformer, 70 VA, 480 VAC 60 H, 99W93
99W93
Lennox
103764-03 Transformer, 600 Volts Primary, 24 Volts Secondary, 70 Va, 99W94
99W94
Lennox
100499-15, Crankcase Heater 40W 575 Vac, 4.7 To 7" Diameter Range, 32W95
32W95
Lennox
480v 40 Watts Crankcase Heater, 32W96
32W96
Lennox
Cc Heater 40w 240v, 32W97
32W97
Lennox
Compressor Harness 66", 10A35
10A35
Lennox
102932-07 Comp Harness 66" Bk/Y/R, 99W86
99W86
Lennox
102932-08 Comp Harness R/Y/Bl, 99W87
99W87
Lennox
Compressor Harness Gasket
72W78
Sorry, we don't currently sell this item.
Request This Item
Terminal Wiring Box Cover
72W79
Sorry, we don't currently sell this item.
Request This Item
Thermal Switch, 75W43
75W43
Lennox
Thermal Switch Cover
75W44
Sorry, we don't currently sell this item.
Request This Item
Fitting Refrigeration Service Port
11C82
Sorry, we don't currently sell this item.
Request This Item
103400-01 Brass CoreMax Valve Core (7/16-2- UNF x 1/2-2- UNF), 11C83
11C83
Lennox
Plastic Cap
103401-01
Sorry, we don't currently sell this item.
Request This Item
103736-02 Hi Pressure Switch, 11F05
11F05
Lennox
103780-01, Plastic Drain Pan, 44.48 X 4 X 4.41 Inch, 10G94
10G94
Lennox
Restrictor Assembly
24E02
Sorry, we don't currently sell this item.
Request This Item
3/8" Sweat Filter Drier, 69018
69018
Lennox
610469-30 Distributor Assembly - Id, 12U26
12U26
Lennox
Compressor Mounting Kit, 19P81
19P81
Lennox
Compressor
44E01
Sorry, we don't currently sell this item.
Request This Item
Compressor
45E01
Sorry, we don't currently sell this item.
Request This Item
Compressor
46E01
Sorry, we don't currently sell this item.
Request This Item
Compressor
48E01
Sorry, we don't currently sell this item.
Request This Item
104575-36 Comp Abg42Wac 460V-3, 27P14
27P14
Lennox
Compressor
12Y51
Sorry, we don't currently sell this item.
Request This Item
Compressor
12Y52
Sorry, we don't currently sell this item.
Request This Item
Compressor
12Y55
Sorry, we don't currently sell this item.
Request This Item
Coil-Outdoor, 13E02
13E02
Lennox
610491-08, Indoor Coil, 12U18
12U18
Lennox
1/4 HP 1-Phase Blower Motor (825 RPM, 460V), 25W15
25W15
Lennox
Condenser Fan Motor, 1/4 Hp, 575V, 825 Rpm, 100483-38, 10A37
10A37
Lennox
1/4 HP 1 PH Motor (208-230V, 825RPM), 12Y65
12Y65
Lennox
(11)
Fan Wheel
T2204-32LA-CTN
Sorry, we don't currently sell this item.
Request This Item
Overflow Switch
10F68
Sorry, we don't currently sell this item.
Request This Item
101189-02, Ecm Blower Motor Wiring Harness - Control, 30", 5 Lead, 15G02
15G02
Lennox
High Voltage Power Harness
17Y51
Sorry, we don't currently sell this item.
Request This Item
Grommet, 43H81
43H81
Lennox
Motor Mount Band Kit, 50W89
50W89
Lennox
Blower Motor, Constant Torque, 3/4 Hp, 208/230V-1Ph, 48 Frame, 9 Speeds, 300-1300 Rpm, Cw Rotation, 105914-03, 19C32
19C32
Lennox
Blower Motor, 3/4 Hp, Constant Torque (Ecm), 105914-09, 19C39
19C39
Lennox
Housing, 15W80
15W80
Lennox
Blower Housing
15W81
Sorry, we don't currently sell this item.
Request This Item
10x10 1/2" Bore Ccw Cc Blower Whl, 15W76
15W76
Lennox
Motor Mount Arm (1), 98G22
98G22
Lennox
103804-01 Econo Hood Kit Downflow, 98W69
98W69
Lennox
103804-02 Econo Hood Kit Horizontal, 98W70
98W70
Lennox
Mixed Air Thermistor Sensor 3k, 10F83
10F83
Lennox
Mixed Air Sensor, 11G26
11G26
Lennox
Spring Return Communicating Sylk Direct Coupled Damper Actuator, 90 Second, No Conduit (27 lb-in)
MS3103J1030
Honeywell
(2)
604123-01 Hood-Oad, 92W77
92W77
Lennox
Hood
604442-07
Sorry, we don't currently sell this item.
Request This Item
Hood
604442-08
Sorry, we don't currently sell this item.
Request This Item
Economizer Control, 11G24
11G24
Lennox
Enthalpy Controller (W7212A1033), 60M10
60M10
Lennox
Motor Actuator, 77W92
77W92
Lennox
Resistor Assembly
78W04
Sorry, we don't currently sell this item.
Request This Item
L70-15f Temp Switch, 73W85
73W85
Lennox
Low Ambient Switch (In 390, Out 250), 38M78
38M78
Lennox
K20 Relay, 56L68
56L68
Lennox
(2)
Kit - Low Ambient (Zg/Zc), 99W67
99W67
Lennox
Key 3/16
10F82
Sorry, we don't currently sell this item.
Request This Item
Motor Mounting Plate, 99W91
99W91
Lennox
609495-01 Blower Motor Harness, 10A22
10A22
Lennox
609495-02 Blower Motor Harness, 10M30
10M30
Lennox
1-1/2 HP 3-Ph Blower Motor (208/230v), 80W73
80W73
Lennox
1.5 HP Motor (460V), 80W74
80W74
Lennox
Blower Motor
79W58
Sorry, we don't currently sell this item.
Request This Item
208V 1 HP 3 Ph 1750 RPM Motor, 79W62
79W62
Lennox
1 HP 460V 1075 RPM Blower Motor
79W63
Lennox
103203-03 Blr Mtr 1-Hp 575V-3 1750Rpm, 79W64
79W64
Lennox
104135-01, Blower Motor, 3/4 Hp, 208/230V-1Ph, 1750 Rpm, 104135-01, 11X73
11X73
Lennox
208-230v1ph 1 1/2hp 1750rpm Motor, 14N16
14N16
Lennox
4.75" 1 Groove Ci Sheave, 5/8" Bore, AK49X5/8
AK49X5/8
Browning
1 Groove Finished Bore Sheave, A, 4L Belt w/ 5/8" Bore, 4.25" O.D.
AK44X5/8
Browning
3.95" C.i. Sheave 5/8" Bore, AK41X5/8
AK41X5/8
Browning
5/8" Bore Single Groove, AK51X5/8
AK51X5/8
Browning
5.25" 1 Groove Ci Sheave, 5/8"bore, AK54X5/8
AK54X5/8
Browning
Blower Pulley, 10H14
10H14
Lennox
3.75" OD Single Groove AK Cast Iron Sheave w/ 5/8" Fixed Bore
AK39X5/8
Browning
1/2" x 5/16" Super Gripbelt w/ 39.3 Pitch (40.2" Length)
A38
Browning
(2)
A39 Belt
25W61
Sorry, we don't currently sell this item.
Request This Item
A40 Belt
25W62
Sorry, we don't currently sell this item.
Request This Item
1/2" x 5/16" Super Gripbelt w/ 42.3 Pitch (43.2" Length)
A41
Browning
1/2" x 5/16" Super Gripbelt w/ 43.3 Pitch (44.2" Length)
A42
Browning
Bearing Bracket, 25W77
25W77
Lennox
Housing, 15W80
15W80
Lennox
LB-29333BDL 10" x 10" x 5/8" Belt Drive Blower Wheel, 99W50
99W50
Lennox
103672-01 Blower Shaft, 5/8" x 17-5/8", 10H18
10H18
Lennox
Motor Bearing, 20A85
20A85
Lennox
Pulley, 31K69
31K69
Lennox
Motor Pulley 4.15" OD x 7/8" Bore, 53J96
53J96
Lennox
Motor Pulley 3-3/4" OD x 7/8" Bore, 53J15
53J15
Lennox
Orifice Ring 22 I.d X 6 Med, 15Z66
15Z66
Lennox
Air Filter, 14" x 20" x 2"
100509-06
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
103771-03
Sorry, we don't currently sell this item.
Request This Item
Heat Access Panel
10M18
Sorry, we don't currently sell this item.
Request This Item
Mullion Filter Compressor
49E01
Sorry, we don't currently sell this item.
Request This Item
Control Box Cover Panel
64E01
Sorry, we don't currently sell this item.
Request This Item
Service Panel, Filter/Compressor
58E02
Sorry, we don't currently sell this item.
Request This Item
Pvc Drain Trap Kit, 22H54
22H54
Lennox
Lb-107882E C1Trap10Ad2, Copper Condensate Drain Trap Kit, 76W27
76W27
Lennox
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Packaged Unit/RTU ZCB048S4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video