Apply to be a TradeMaster!
Main product image of 4 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

4 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12904-JARD
Rating:
(0)
Q&A:
(0)
4 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$2.87 each
In Stock
In Stock
Get 32 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Shape: 
Oval
Voltage: 
370V
MFD: 
4
2312.54567.5101520253035404550
This item replaces: 12904A, 12904-MARS, 37516402

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
4 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.13" Height
Product Highlight: Width (Inches)
2.056" Width
Product Highlight: Depth (Inches)
1.212" Depth

Specs

–
MFD:

4

Voltage:

370V

Shape:

Oval

Type:

Capacitor

Width (Inches):

2.056"

Height (Inches):

2.13"

Depth (Inches):

1.212"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 4 MFD Oval Run Capacitor (370V)
4 MFD Oval Run Capacitor (370V)
SKU: 12904-JARD
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy