Apply to be a TradeMaster!
Main product image of 1/4 HP Automatic Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/4 HP Automatic Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord

SKU:
247A
Rating:
(3)
Q&A:
(0)
1/4 HP Automatic Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$201.75 each
In Stock
In Stock
Get 2 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
30 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
10'
Product Highlight: Warranty
3 Year Warranty

Description

The Liberty Model 247 is an Automatic Submersible Sump Pump with a magnetically operated vertical float which operates in a 10" diameter sump pit.

Features:
  • Rugged 1/4 HP motor, oil filled with thermal overload protection
  • Hermetically sealed motor and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one-piece housing that eliminates the lower motor seal ring found on other pumps
  • Integral, mid-mounted "peripheral-port" inlets which eliminate bottom suction of debris and foreign material
  • Stainless steel volute intake plate, internally mounted (will not corrode)
  • 8 vane, glass reinforced thermoplastic impeller, non-clog design
  • Fasteners which are all non-corrosive stainless steel
  • Stainless steel rotor shaft
  • Specs

    Shutoff Head (ft.):

    21'

    Cord Length:

    10'

    Horse Power:

    1/4

    Flow at 5 FT Head:

    30 GPM

    Voltage:

    115V

    Type:

    Automatic

    Warranty:

    3 Year

    Contact

    +
    Help Face

    Happy Independence Day!

    Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    Closed Now
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Horse Power
    Flow at 5 FT Head
    Voltage
    21'
    10'
    1/4
    30 GPM
    115V

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great pum

    This is a great pump. It fits into tight spaces and is very quiet
    DIY
    Colorado
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best residential sump pump I've found.

    This has been my "go-to" for 15 years. It's a super convenient "low lift" sump pump...suction holes are elevated, small body diameter fits in almost any pit, and the compact vertical float doesn't get hung up like a traditional float.
    JD
    Cleveland, Ohio
    4 years ago
    Was this review helpful to you?

    Libert 243 Sump

    Replacing a working 9 year old Liberty 243. Easy install.
    Redgoat400
    Carmel In
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy