Shop Resideo Sale
Main product image of 10EC-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. Power cord
Magnifying glass
Hover image to zoom

10EC-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. Power cord

SKU:
510801
Rating:
(1)
Q&A:
(0)
10EC-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. Power cord
Magnifying glass
Hover image to zoom
$328.44 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
6.5 Amps

Description

–
Little Giant 10EC Series Sump/Effluent Pumps are rated for continuous duty use in dewatering and light effluent applications

Features
  • Heavy-duty cast iron construction
  • Nylon impeller
  • Mechanical shaft seal is nitrile with carbon and ceramic faces
  • Cold rolled steel motor shaft
  • Permanent split capacitor (PSC) motor
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 67 GPM maximum
  • 36 ft. shut-off head
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 1/2" (12.7 mm) diameter
  • 140 °F (60 °C) liquid temperature rating
  • SJTW cord
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

36'

Cord Length:

10'

Type:

Manual

Horse Power:

1/2

Application:

Plumbing

Voltage:

115V

Amperage:

6.5

Wattage:

750

Flow at 5 FT Head:

67 GPM

Flow at 10 FT Head:

57 GPM

Flow at 15 FT Head:

52 GPM

Solids Size:

1/2" max

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shutoff Head (ft.)
Cord Length
Type
Horse Power
Application
CURRENT ITEM
Product Image of 10EC-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. Power cord
10EC-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. Power cord
SKU: 510801
(1)
36'
10'
Manual
1/2
Plumbing
AP12 Sump Pump - 1/2 HP, 10ft power cord, 7/16" solids handling (w/ float switch)
SKU: 96847167
33'
10'
Automatic
1/2
Plumbing

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It does the job!

I use it in my koi pond to circulate the water to the top of the streambed.
Pond Girl
High Desert of California
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy