| Cord Length: | 10' |
|---|---|
| Shutoff Head (ft.): | 36' |
| Type: | Automatic Manual |
| Horse Power: | 1/2 |
| Material: | Cast Iron Polypropylene |
| Voltage: | 115V |
| Amperage: | 6.5 |
| Wattage: | 750 |
| Flow at 5 FT Head: | 67 GPM |
| Flow at 10 FT Head: | 57 GPM |
| Flow at 20 FT Head: | 47 GPM |
| Flow at 15 FT Head: | 52 GPM |
| Approvals: | UL/CSA |
| Application: | Plumbing |
| Max Pressure (PSI): | 15.6 |
| Weight (lbs): | 29 lbs |
| Discharge: | 1-1/2" FNPT |