Apply to be a TradeMaster!
Main product image of 10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
Magnifying glass
Hover image to zoom

10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord

SKU:
510802
Rating:
(3)
Q&A:
(0)
10EC-CIA-SFS 1/2 HP, 67 GPM - Automatic Submersible Sump Pump, 20 ft. Power Cord
Magnifying glass
Hover image to zoom
$368.34 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
6.5 Amps

Description

–
Note: Images depict 10-CIA Model

Applications
  • Effluent wastewater removal
  • Dewatering
  • Water transfer
Features:
  • Permanent Split Capacitor (PSC)
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT (38 mm) discharge
  • Handles solids up to 1/2" (12.7 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

36'

Type:

Automatic

Horse Power:

1/2

Application:

Plumbing

Voltage:

115V

Amperage:

6.5

Wattage:

750

Flow at 5 FT Head:

67 GPM

Flow at 10 FT Head:

57 GPM

Flow at 15 FT Head:

52 GPM

Flow at 20 FT Head:

47 GPM

Approvals:

UL/CSA

Max Pressure (PSI):

15.6

Weight (lbs):

30 lbs

Discharge:

1-1/2" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Type
Horse Power
Application
Voltage
8'
Automatic
1/2
Plumbing
120v

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Customer Service

I needed a replacement for a defective pump and they replaced it at once without any issues. Very happy with this company.
Peter
Orlando Florida
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Very Rugged

I have 3 of these for landscape drainage, they are long lasting and reliable. Supply House always ships promptly and products arrive as promised.
JIm F
Houston, TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant always delivers

This was a direct replacement for a failed unit in a very tight parking lot catch basin for storm water. Connected to existing discharge and had to hardwire the unit. Did it's job as soon as I flipped the breaker. If this unit fits your needs, I wouldn't hesitate to get it.
B
Eureka, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy