Apply to be a TradeMaster!
Main product image of 10EN-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. power cord
Magnifying glass
Hover image to zoom

10EN-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. power cord

SKU:
511310
Rating:
(0)
Q&A:
(0)
10EN-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. power cord
Magnifying glass
Hover image to zoom
511310 has been discontinued
Discontinued August 4, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
10EC-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. Power cord
SKU:510801
(1)
Order by today, receive 2 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
67 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
8 Amps

Description

Little Giant 10EN Series pumps feature 1/2 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Touting a full-load rating of only 8.0 amps the 10EN produces 67 gpm @ 5 ft. of head and a maximum shut off of 30 ft. In addition to a stainless intake plate, the 10EN also features a cast iron cover on the manual and RF (remote float switch) versions.

Features:
  • 1/2 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Manual operation and also available in automatic operation with two switch options integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level:2" - 5"
  • 2 year warranty

Specs

Type:

Manual

Application:

Plumbing

Horse Power:

1/2

Voltage:

115V

Amperage:

8

Wattage:

850

Flow at 5 FT Head:

67 GPM

Flow at 10 FT Head:

61 GPM

Flow at 15 FT Head:

50 GPM

Shutoff Head (ft.):

30'

Weight (lbs):

28 lbs

Dimensions:

9.87"H x 8.75"L x 8.50"W

Discharge:

1-1/2" FNPT

Cord Length:

10'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Application
Horse Power
Voltage
Flow at 5 FT Head
CURRENT ITEM
Product Image of 10EN-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. power cord
10EN-CIM 1/2 HP, 67 GPM - Manual Submersible Sump Pump, 10ft. power cord
SKU: 511310
Manual
Plumbing
1/2
115V
67 GPM