| Type: | Automatic |
|---|---|
| Horse Power: | 1/2 |
| Application: | Plumbing |
| Features: | Snap Action Float Switch |
| Voltage: | 115V |
| Amperage: | 8 |
| Wattage: | 850 |
| Flow at 5 FT Head: | 67 GPM |
| Flow at 10 FT Head: | 61 GPM |
| Flow at 15 FT Head: | 50 GPM |
| Shutoff Head (ft.): | 30' |
| Approvals: | UL/CSA |
| Max Pressure (PSI): | 13 |
| Dimensions: | 10.18"H x 10.60"L x 8.39"W |
| Weight (lbs): | 28 lbs |
| Discharge: | 1-1/2" FNPT |
| Cord Length: | 20' |