Apply to be a TradeMaster!
Main product image of 125,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount) (NG)
Magnifying glass
Hover image to zoom

125,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount) (NG)

Brand:
Lochinvar
SKU:
WHN156
Rating:
(0)
Q&A:
(6)
125,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount) (NG)
Magnifying glass
Hover image to zoom
WHN156 has been discontinued
Discontinued January 25, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
125,000 BTU Output Knight High Efficiency Boiler w/ Fire Tube Heat Exchanger (Wall Mount) (NG)
Brand:
Lochinvar
SKU:WHB155N
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, CPVC, Polypropylene, Stainless Steel, PVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
155000 BTUs
Product Highlight: Height (Inches)
33.25" Height
Product Highlight: Width (Inches)
18-1/2" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Please Note: This product ships as NG as standard. An LP conversion kit must be purchased separately.

The KNIGHT® Wall Mount, engineered with Lochinvar's exclusive SMART SYSTEM control and an array of other innovative features is far ahead of any heating boiler in its class. It promises and delivers ultimate ease of installation and maintenance. With up to 99% thermal efficiency, low-NOx emissions and a fully modulating burner, it is the best "green choice" for today's environmentally focused market.

Features
  • Advanced Negative Regulation Technology:
    KNIGHT safely and reliably operates with supply gas pressure as low as 4 inches water column. Negative Regulation (Neg/Reg) technology automatically adjusts fan speed to ensure the correct volume and mix of fuel and air throughout the firing range.
  • Fire Tube Design:
    This fully welded ASME Certified stainless steel heat exchanger uses oval shaped tubes to pass heat from the products of combustion into the water stored in the vessel. To facilitate heat transfer the tubes are manufactured with dimples to slow the flue products and extract available latent energy. With a fire tube design the flue products are inside tapered passage ways and the water passed through a vessel. Since the flue products pass through tubes and the water is circulated through a larger diameter vessel a fire tube design allows for minimal head pressure loss through the boiler which allows the boiler to be installed easily into various hydronic applications.
  • Water-Backed Combustion Chamber:
    An outstanding feature of the fire tube design is a water backed combustion chamber. By having the combustion chamber surrounded by water the Knight Wall Mount has more heating surface area. This larger heating surface area allows for efficiencies up to 99%.
  • Fully Modulating Burner:
    The SMART SYSTEM allows fully modulating combustion with 5:1 turndown. The burner can fire as low as 20% of maximum input and modulates the firing rate up to 100% as demand increases. The burner is a single stainless steel assembly covered with woven steel mesh and fires in a 360° pattern along the entire length of the burner. This allows the compact KNIGHT to exceed the modulation capacities of units with larger multiple burners.
  • Direct Venting up to 100 ft:
    KNIGHT offers 5 venting options and tremendous flexibility for placement of units within the building, because it permits direct-vent air intake and exhaust runs up to 100 equivalent feet using either PVC, CPVC or AL29-4C stainless steel vent pipe. A sidewall vent termination kit is standard equipment with every KNIGHT boiler.

Specs

Fuel Type:

Natural Gas

Efficiency:

95%

System Type:

Hydronic (Water)

Features:

Direct Vent

EI/Spark Ignition

Condensing

Wall Mounted

Vent Size:

3"

Vent Type:

Direct Vent

CPVC

Polypropylene

Stainless Steel

PVC

BTU Input:

155000

DOE Rating:

144000

IBR Rating:

125000

Water Connection:

1"

Gas Connection:

1/2"

Boiler Type:

High Efficiency

Height (Inches):

33.25"

Width (Inches):

18-1/2"

Depth (Inches):

19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
System Type
Features
Vent Size
Natural Gas
95%
Hydronic (Water)
Direct Vent
EI/Spark Ignition
Condensing
Wall Mounted
3"
Natural Gas
Propane
94%
Hydronic (Water)
Condensing
EI/Spark Ignition
Direct Vent
3"

You May Also Need

Box

Knight WHN156 (NG)

Replacement Parts

SKU: WHN156

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Flue Connection Pipe, 3" Cpvc, 100287038
100287038
Lochinvar
Jacket, Outer Front Door Assembly, 100286955
100286955
Lochinvar
Label, Control Overlay, 100287157
100287157
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: does unit com with circulator pump

Asked by don 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These do not come with a pump: http://s3.supplyhouse.com/product_files/WHN155-Pump.pdf is their guide for choosing one. Thanks,

Was this review helpful to you?

Q: Can the units be ordered propane ready?

Asked by p 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, these units come ready for natural gas. In order to operate on LP gas, an orifice must be added upon installation. For assistance in selecting the correct LP orifice please contact customer service.

Was this review helpful to you?

Q: Does this come with a manufacturer warrenty

Asked by Lisa 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, we honor the manufacturer's warranty.

Was this review helpful to you?

Q: Can this system be used in combination hydronic (std baseboard) and radiant systems?

Asked by Leon 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can. Since it's a high efficiency condensing boiler, you'd probably be best off running low-temperature baseboard along with the radiant. Radiant always must be low-temperature (except for some suspended joist applications) and condensing boilers can only approach peak efficiency at low return water temperatures. In this context, "low" temperature means below 140°F.

Was this review helpful to you?

Q: My house is 2000 sq feet in size, is 120,000 BTU boiler sufficient for the house?

Asked by Theo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

120,000 BTUs should be more than sufficient for a 2,000 square foot house. Most homes in the New York area require 30-35 BTUs per square foot. Newer, tightly-insulated homes may only need 15-20 BTUs per square foot, while older or poorly-insulated homes could need over 50 BTUs per square foot. Using A 120,000 BTU boiler would provide 60 BTUs per square foot in a 2,000 square foot home.

Was this review helpful to you?

Q: i have old red 3/4 in non ox barrier pex mounted under 1 1/2in wood floor alum. reflector, 1/2in reflect foam. is this ok? cannot find installer that will respond to my requests. spooner wi 54801

Asked by jeff 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you're using non-oxygen barrier PEX, you should make sure to use bronze or stainless steel circulator pumps and isolate your boiler from the heating loop. Oxygen from the air can penetrate the non-barrier tubing and cause any ferrous metals in the system to rust.

Was this review helpful to you?