Apply to be a TradeMaster!
Main product image of 124-156 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom

124-156 MFD Round Start Capacitor (330V)

Brand:
Jard
SKU:
11965
Rating:
(2)
Q&A:
(0)
124-156 MFD Round Start Capacitor (330V)
Magnifying glass
Hover image to zoom
$9.40 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Voltage: 
330v
MFD: 
124-156
124-155

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
124-156 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height (Inches)
4.375" Height

Description

–
The MARS2 Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Type:

Capacitor

MFD:

124-156

Voltage:

330v

Shape:

Round

Diameter (Inches):

1-13/16"

Height (Inches):

4.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

130-156 MFD Round Start Capacitor (330V)
SKU: 11964
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great!

Great product, fast service!
DaveG
Macon GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Start Capacitor

Works as it should at about half the price of local shops.
Curt
Southwest Louisiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy