Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Run Capacitors
Mars Motor Run Capacitors
3 MFD Oval Run Capacitor (370V)
Brand:
MARS
SKU:
12903-MARS
Rating:
(1)
Q&A:
(0)
Hover image to zoom
12903-MARS has been discontinued
Discontinued March 29, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Brochure
Brochure
This item replaces:
12903A
Direct Replacement:
3 MFD Oval Run Capacitor (370V)
Brand:
Jard
SKU:
12903-JARD
(0)
Order by
today
, receive 13 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
370V
3 MFD
Oval
2.13" Height
2.056" Width
1.212" Depth
Specs
–
MFD:
3
Voltage:
370V
Shape:
Oval
Type:
Capacitor
Width (Inches):
2.056"
Height (Inches):
2.13"
Depth (Inches):
1.212"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
MFD
...
Voltage
...
Shape
...
Width (Inches)
...
Height (Inches)
...
CURRENT ITEM
3 MFD Oval Run Capacitor (370V)
SKU:
12903-MARS
(1)
MARS
3
370V
Oval
2.056"
2.13"
3 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF3
Titan Pro
3
440/370V
Oval
2.03"
2.17"
3 MFD Oval Motor Run Capacitor (370V)
SKU:
TOC3
Titan Pro
3
370V
Oval
2.03"
2.56"
You May Also Need
5 MFD Oval Run Capacitor (370V)
SKU:
12905
Jard
7.5 MFD Oval Run Capacitor (370V)
SKU:
12907
Jard
35/5 MFD Round Run Capacitor (440/370V)
SKU:
12783
Jard
10 MFD Oval Run Capacitor (370V)
SKU:
12908
Jard
45/5 MFD Round Run Capacitor (440/370V)
SKU:
12788
Jard
5 MFD Oval Run Capacitor (370V)
SKU:
12005
MARS
2 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF2
Titan Pro
5 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF5
Titan Pro
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great service
Capacitor came faster than expected, performing well. Thanks again. Price was very cheap as well. thanks
Wisco guy
Milwaukee, WI
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video