Apply to be a TradeMaster!
Main product image of 1/4" Quick-Change Extension Bit (6")
Magnifying glass
Hover image to zoom

1/4" Quick-Change Extension Bit (6")

Brand:
Malco
SKU:
BHE6
Rating:
(0)
Q&A:
(0)
1/4" Quick-Change Extension Bit (6")
Magnifying glass
Hover image to zoom
$16.67 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Extend the reach of any 1/4-inch hex shank driver an extra 6" increment with a Quick-Change Malco Extension Bit. All bit extensions have a fast and easy push-in style receiver, with 3 ball bearing detents that holds any 1/4-inch hex shank power groove or insert bit securely. The impact grade steel construction make these a reliable and durable tool to use on the jobsite.

Product Features
  • Extra reach for 1/4-inch hex shank bits.
  • 6"
  • Quick-Change push-in style receiver.
  • Impact-Grade steel construction.
  • Works with a drill, impact driver or CONNEXT driver handle you already own.

Specs

–
Product Type:

Driver Bit

Hex Driver

Size:

1/4"

Length (Inches):

6"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy