Apply to be a TradeMaster!
Main product image of 1/4" Extra Long Magnetic Hex Chuck Driver (6" Long)
Magnifying glass
Hover image to zoom

1/4" Extra Long Magnetic Hex Chuck Driver (6" Long)

Brand:
Malco
SKU:
MSHXL14
Rating:
(6)
Q&A:
(0)
1/4" Extra Long Magnetic Hex Chuck Driver (6" Long)
Magnifying glass
Hover image to zoom
$16.26 each
In Stock
In Stock
Get 41 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes.

Specs

–
Product Type:

Hex Driver

Size:

1/4"

Length (Inches):

6"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 6 reviews
80% would recommend this product
4
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Quality is not there.

30% of these come in with the magnet installed too shallow. This causes the magnets to come out very easily and make it hard to get a good bite on the screw head.
JT
Austin, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality is not there.

Great product but quality is not great. We have had issues with the magnets falling out for the past year. Is anyone else experiencing this?
JT
Austin, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

We install lots of metal and these seem to be the best.
Uscgmom
Pocahontas Ar.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellant Product

Great product, fast shipping.
A! Gutter
Chandler, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Good products
Greg
Thornville OH8
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would like to buy them again.

It's a good brand and the tools last a long time
Gomez
Cincinnati Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy