Apply to be a TradeMaster!
Main product image of 5/16" Extra Long Magnetic Hex Chuck Driver (6" Long)
Magnifying glass
Hover image to zoom

5/16" Extra Long Magnetic Hex Chuck Driver (6" Long)

Brand:
Malco
SKU:
MSHXL516
Rating:
(3)
Q&A:
(0)
5/16" Extra Long Magnetic Hex Chuck Driver (6" Long)
Magnifying glass
Hover image to zoom
$17.25 each
In Stock
In Stock
Get 20 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
6" Length

Description

Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes.

Specs

Product Type:

Hex Driver

Size:

5/16"

Length (Inches):

6"

Shaft Length:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1/4" Long Magnetic Hex Chuck Driver (2-9/16" Long)
SKU: MSHL14
Malco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good

Solid product fast shipping
Skrow
Jenkinsburg
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great sturdy extensions that do not strip hex heads.

Stiff extensions that do not spin off heads of hex screws. I'm dismantling and reassembling a lot of duct work and these work great. Holds screws tight in the head for one hand driving.
Jay
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What's stripping a bit?

Catch a funky angle sometimes? Me too, but these bits barley notice and keep performing for many more "oops" to come. Wouldn't think of purchasing any other brand now that I've used these!
FishingRod
Santa Cruz, Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy