Apply to be a TradeMaster!
Main product image of 1/4" Short Magnetic Hex Chuck Driver (1-3/4" Long)
Magnifying glass
Hover image to zoom

1/4" Short Magnetic Hex Chuck Driver (1-3/4" Long)

Brand:
Malco
SKU:
MSH14
Rating:
(3)
Q&A:
(0)
1/4" Short Magnetic Hex Chuck Driver (1-3/4" Long)
Magnifying glass
Hover image to zoom
$5.65 each
BOX UP & SAVE 5%
$53.70 box of 10
$5.37 each
In Stock
In Stock
Get 68 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes.

Specs

–
Product Type:

Hex Driver

Size:

1/4"

Length (Inches):

1-3/4"

Shaft Length:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Found what we needed and at a great price!

We use these bits in the warehouse. They are very durable!
Gus
AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4" Malco

Great buy
.
Ottumwa iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome/solid bits!

It was what I was looking for. Solid bit. ..A lot of bits are tapered along the inside edge, which alows the screws to wobble and you loose your steady inward pressure when reaching out at arms length and longer the screw the worse it is..however these bits are solid and are not tapered. Had to set the magnet though ..not a big deal whatsoever, you just put a screw in the bit and tap it once or twice with a hammer and you're set to go for the rest of the lifetime of the bit.
Willie
Centerville IA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy