Apply to be a TradeMaster!
Main product image of 1/4" Extra Long Magnetic Hex Chuck Driver (4" Long)
Magnifying glass
Hover image to zoom

1/4" Extra Long Magnetic Hex Chuck Driver (4" Long)

Brand:
Malco
SKU:
MSHML14
Rating:
(0)
Q&A:
(0)
1/4" Extra Long Magnetic Hex Chuck Driver (4" Long)
Magnifying glass
Hover image to zoom
$10.27 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
4" Length

Description

–
Features:
  • 1/4 inch hex shank
  • Length of 4 inches
  • Nose diameter of a 7/16 inch
  • Magnetic drive holds fastener in place
  • Color coded ring lets you know which size you have

Specs

–
Product Type:

Hex Driver

Size:

1/4"

Length (Inches):

4"

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy