Apply to be a TradeMaster!
Main product image of 4" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom

4" Lead Fit-All Cleanout Plug

SKU:
LFP400
Rating:
(5)
Q&A:
(0)
4" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom
$30.29 each
In Stock
In Stock
Get 14 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron

Description

–
  • Lead "Fit All" Plug
  • Cast iron body
  • Square head for wrench

Specs

–
Size:

4"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
4"
4" Test Titan Pipe & Cleanout Test Plug
SKU: 882-41
4"

You May Also Need

4-1/2" Lead Fit-All Cleanout Plug
SKU: LFP450
Matco-Norca

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

EXCELLENT

EXCELLENT As a certified Honeywell commercial contractor, this product is excellent!!! Supplyhouse.com is our number one authorized Honeywell distributor!!
Honeywell Professional
Northeast
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installs as stated
Penn Integrity
Lehigh Valley, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Def buy again

Great product great quality fast shipping thank you!!!
Eve
Roosevelt NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD BY AGAIN..

IT FITS PERFECT..
CHRIS
QUEENS,NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely Useful for Old Pipe

This was excellent for plugging an old rusty pipe. The original cap had almost rusted completely away and was letting sewer gas into the room. The pipe threads were rusty and bent and overall no good. This was perfect. I put it on, tightened it down, tapped with a hammer, tightened it down more and it was sealed.
Mike
Akron, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy