Apply to be a TradeMaster!
Main product image of 3-1/2" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom

3-1/2" Lead Fit-All Cleanout Plug

SKU:
LFP350
Rating:
(3)
Q&A:
(0)
3-1/2" Lead Fit-All Cleanout Plug
Magnifying glass
Hover image to zoom
$25.31 each
BOX UP & SAVE 8%
$465.80 box of 20
$23.29 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
Cast Iron

Description

–
  • Lead "Fit All" Plug
  • Cast iron body
  • Square head for wrench

Specs

–
Size:

3-1/2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Matco-Norca
3-1/2"

You May Also Need

4" Lead Fit-All Cleanout Plug
SKU: LFP400
Matco-Norca
2-1/2" Lead Fit-All Cleanout Plug
SKU: LFP250
Matco-Norca

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what we needed to replace old cleanout housetrap plugs

Fast shipping, well packaged!
Jade
Brooklyn NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great price and shipped fast!
Drain man
North west Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Service - Shipping Costs Fair - Web Site easy to Use

Great Value - Received what I needed at a good price.
Thomas
Patterson, New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy