Apply to be a TradeMaster!
Main product image of FS7-4SJ, 1-1/4" BPST General Purpose Flow Switch - Paddle Style
Magnifying glass
Hover image to zoom

FS7-4SJ, 1-1/4" BPST General Purpose Flow Switch - Paddle Style

SKU:
120171
Rating:
(0)
Q&A:
(0)
FS7-4SJ, 1-1/4" BPST General Purpose Flow Switch - Paddle Style
Magnifying glass
Hover image to zoom
$1,446.26 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Size
1" Connection
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Temperature Range (F)
32°F - 300°F

Description

–
Universal design serves the widest variety of applications. For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others.

Features
  • Universal design serves the widest variety of large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work
  • 1-1/4"NPT
  • Brass with sealed tube construction
  • Single pole, double throw snap switch
  • Magnetic switching mechanism eliminates need for bellows
  • Sensitivity adjusting screw makes flow adjustment easy
  • Paddles can be trimmed to suit application needs
  • Optional features: Extended paddle arm – Model FS7-4L / Two SPDT switches to make or break two separate circuits / Stainless steel body and paddles / BSPT threads
  • Minimum temperature (fluid or ambient) 32°F (0°C)
  • Maximum temperature 300°F (149°C)
  • Maximum operating pressure: 300 psi (21 kg/cm2) / 1000 psi (70 kg/cm2) – Stainless Steel models

Specs

–
Size:

1"

Connection Size:

1"

Switch:

SPDT

Application:

Liquid Flow

Type:

General Purpose

Amperage:

7.4

Voltage:

120v

240v

Max Pressure (PSI):

160

Hertz:

50

60

Temperature Range (F):

32°F - 300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
1"
Liquid Flow
General Purpose

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy