Apply to be a TradeMaster!
Main product image of 1" High Current Brass Flow Switch w/ Flexible Paddles
Magnifying glass
Hover image to zoom

1" High Current Brass Flow Switch w/ Flexible Paddles

Brand:
Taco
SKU:
IFSH1BF-1
Rating:
(0)
Q&A:
(0)
1" High Current Brass Flow Switch w/ Flexible Paddles
Magnifying glass
Hover image to zoom
$222.76 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Material
Brass
Product Highlight: Size
1"

Description

–
The Taco Industrial Flow Switch (IFS) starts or stops electronically operated equipment when a flow or no flow condition occurs. The IFS can be used in 1" to 8"liquid flow lines, carrying water or any nonhazardous fluid not harmful to brass, stainless steel or EPDM. It is used in a wide variety of applications including heating systems, domestic water boosters, process work, water systems, chillers and on low mass boilers.

Features:
  • 3 Year Warranty
  • EPDM Seal Superior to Competitor's Mechanical Bellows
  • Little Mechanical Wear or Fatigue
  • Greater Flow Sensitivity and Wider Adjustment Range
  • Higher Pressures, 250 PSI Standard
  • 250°F Temperature Rating
  • Stainless Steel Paddles & Trip Rods
  • NEMA 1 and NEMA 4 Models
  • Single or Double Switch Models
  • High Current Models Available
  • For Use on 1" to 8" Diameter Pipe
  • UL, CSA, CE Approved

Specs

–
Switches:

1

Paddles:

Flexible

Application:

Liquid Flow

Switch:

SPDT

Type:

High Current

Min Temp (F):

32°F

Material:

Brass

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Size
Liquid Flow
High Current
1"
Liquid Flow
General Purpose
1"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy