Shop Resideo Sale
Main product image of 1" Brass Flow Switch w/ Rigid Paddles (Single Switch)
Magnifying glass
Hover image to zoom

1" Brass Flow Switch w/ Rigid Paddles (Single Switch)

Brand:
Taco
SKU:
IFS01BR-1
Rating:
(6)
Q&A:
(0)
1" Brass Flow Switch w/ Rigid Paddles (Single Switch)
Magnifying glass
Hover image to zoom
$206.05 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Size
1"
Product Highlight: Material
Brass

Description

–
The Taco Industrial Flow Switch (IFS) starts or stops electronically operated equipment when a flow or no flow condition occurs. The IFS can be used in 1" to 8"liquid flow lines, carrying water or any nonhazardous fluid not harmful to brass, stainless steel or EPDM. It is used in a wide variety of applications including heating systems, domestic water boosters, process work, water systems, chillers and on low mass boilers.

Features:
  • 3 Year Warranty
  • EPDM Seal Superior to Competitor's Mechanical Bellows
  • Little Mechanical Wear or Fatigue
  • Greater Flow Sensitivity and Wider Adjustment Range
  • Higher Pressures, 250 PSI Standard
  • 250°F Temperature Rating
  • Stainless Steel Paddles & Trip Rods
  • NEMA 1 and NEMA 4 Models
  • Single or Double Switch Models
  • High Current Models Available
  • For Use on 1" to 8" Diameter Pipe
  • UL, CSA, CE Approved

Specs

–
Switches:

1

Paddles:

Rigid

Application:

Liquid Flow

Switch:

SPDT

Type:

General Purpose

Min Temp (F):

32°F

Size:

1"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Size
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose
1"

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy again

Good quality product.
Purchasing
Hammondsport
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Came really fast. Thank you!
JC
Pasadena CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality fair price

one of the best mechanical flow switches you can buy.
me fix it
louisville ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good price on a quality flow switch

Most flow switches are garbage now Mc D's get stuck in one position, JC's quit working before a year is up. these TACO's work for a good few years or more before any issues.
40 + years of hvac
louisville ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

I used this as a bradford white magnum flow switch that was discontinued and it worked perfectly. I just used the old paddle for it.
sam
los angeles, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Reliable flow switch

Being a Mechanical contractor we use several of these a year. Mc Donald Miller is now garbage, & Penn Jonson is too unreliable. But this flow switch is still a good value for the money.
pipe guy
louisville ky
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy